J-Hook, Horizontal, 4In Max Cap

  • Mfr # BCH64-RB

  • Zoro # G3225083


product price:  $14.79
/ea

Key Features

Mounting Location
Threaded Rod
Color
Silver
Max. Load Capacity
30 lb
Max. Cable Capacity
4 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BCH64-RB
Zoro #
G3225083
UPC #
782051582123
Country of Origin
United States

Dimensions

Max. Bundle Dia.
4 in
Rod Dia.
1/4 in
Mounting Hole Dia.
1/4 in
Hook size
4 in
Product Height
7.21 in
Product Length/Depth
4.223 in
Product Width
2.25 in

Details

Item
J-Hook
Mounting Location
Threaded Rod
Color
Silver
Max. Load Capacity
30 lb
Max. Cable Capacity
4 in
Material
Galvanized Steel
Type
Angle bracket cable fastener
Mounting Type
Horizontal 1/4" Threaded Rod
Standards
cUL, UL
Description/Special Features
Angle Bracket Assembly
Attachment Style
Screw On
Includes Locking Latch
Yes
Mounting
Horizontal Mount
Special features
Structural mount
Load capacity
30 lb
Number of J-hooks
1
Certifications
UL/CUL listed
Finish
Pre-galvanized
PRODUCT WEIGHT
0.88 lb
PRODUCT NAME
Eaton B-Line series angle bracket cable hook

Description

J-Hook, Mounting Location Threaded Rod, Horizontal Mount, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 4 in, Material Galvanized Steel, Screw On, Mounting Hole Dia. 1/4 in, Rod Dia. 1/4 in, Includes Locking Latch Yes, Description/Special Features Angle Bracket Assembly, Standards cUL, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.