This item is Discontinued.

Irwin Plug Tap and Die Set, #4-1/2, 41 Pc 4935062

This item is Discontinued.

Irwin

Plug Tap and Die Set, #4-1/2, 41 Pc (Discontinued)

Mfr # 4935062
Zoro # G3225345
UPC # 024721107091
Country of Origin Multiple
Category Die Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935062
Zoro #
G3225345
UPC #
024721107091
Country of Origin
Multiple

Details

Item
Plug Tap and Die Set
Number of Pieces
41
Material
High Carbon Steel
Type
SAE
Includes
Die Stock, Die Adapter, Adjustable Tap Sockets No 4 - 1/4" & 1/4 - 1/2", SAE Pitch Gauge, Metric Pitch Gauge, Plug Taps #4 - 1/2 and 1" Hex Solid Dies #4 - 1/2"
Finish
Plain
Thread Type
NC and NF
Left/Right Hand
Right Hand
Die Type
1 in Hex

Description

Plug Tap and Die Set, Number of Pieces 41

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.