Tanis
Adjustable Conveyor Brush, .030 In Nylon
Mfr # CB4030
Zoro # G3226194
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Height (In.) 7/32
- Bristle Material Nylon
- For Shaft Size 1/2 in
- Overall Length 30 in
- Backing Width (In.) 3/16
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 6 In MB703772
- TANIS Stapled Set Strip Brush, PVC, Length 36 In RPVC232036
- TANIS Metal Back Strip Brush, 36 In L, 3 In Trim MB760636
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 2 In MB709248
- TANIS Strip Brush, 36 In L, Overall Trim 4 In MB701436
- TANIS Strip Brush, 36 In L, Overall Trim 8 In MB703836
- TANIS Strip Brush Holder, Sz 2 In, 84 In L, PK10 AH100484CF
- TANIS Plastic Holder, 120 In. Overall L, 180 Deg FPH410120
- TANIS Strip Brush, 5/16W, 48 In L, Trim 2 In, PK10 MB700448
- TANIS Strip Brush, 5/16W, 96 In L, Trim 3 In, PK10 MB700696
- TANIS Strip Brush, 72 In L, Overall Trim 2 In MB250472
- Tanis Conveyor Brushes