Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D4BS-3AFS
Zoro #
G3227131
UPC #
-
Country of Origin
Japan
Dimensions
Height
4.38 in
Width
1.57 in
Conduit Size
1/2 in NPT
Details
Item
Safety Interlock Switch
Style
Actuating Key, Direct Opening
Series
D4BS
AC Contact Rating
1 A @ 500 V, 2 A @ 250 V, 5 A @ 100 V
DC Contact Rating
0.5 A @ 250 V, 2 A @ 24 V
Contact Form
2NC
IP Rating
IP67
Operating Temp. Range
-40 Degrees to 176 Degrees F
Operating Force
4.4 lb
Description/Special Features
Four Mounting Directions Possible (Front-Side Mounting at Shipping), Malfunctions and False Operation Prevented By Special Operation Key, 19.61 N Key Extraction Force
Pre-travel
10 +/-5mm
Contact Material
Gold Plated
Standards
UL, CSA, CE
NEMA Rating
6
Over Travel
23mm
Pretravel
10 +/-5 mm
NEMA Enclosure Rating
6
Overtravel
23 mm
Description
Safety Interlock Switch, Actuating Key, Direct Opening, Contact Form 2NC, AC Contact Rating 1 A @ 500 V, 2 A @ 250 V, 5 A @ 100 V, Series D4BS, DC Contact Rating 0.5 A @ 250 V, 2 A @ 24 V, Height 4.38 in, Width 1.57 in, NEMA Rating 6, IP Rating IP67, Operating Temp. Range -40 Degrees to 176 Degrees F, Contact Material Gold Plated, Conduit Size 1/2 in NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.