
Steel Drum Dolly, 19-1/2 in Overall Diameter, 4 in Floor Clearance, Rubber Casters, Putty
Mfr # 76-R
Zoro # G322715931
product price:Â $88.85
/ea
Free Shipping & Returns
Key Features
Overall Height
5 in
Overall Length
19-1/2 in
Overall Width
19-1/2 in
Material
All Welded Steel
Color
Putty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
76-R
Zoro #
G322715931
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 in
Overall Length
19-1/2 in
Overall Width
19-1/2 in
Details
Material
All Welded Steel
Color
Putty
Load Capacity
1,000 lbs
Item
Drum Dolly
Assembled
Yes
Casters
4 Swivel
Caster Material
Rubber
Color/Finish
Powder Coat
Includes
Holds up to 30 gallons or less
Description
All welded steel, Heavy Duty Drum Dolly. Holds standard 30 gallon drum or other similar sized containers. Floor clearance of 4in H. 19-1/2in overall diameter. 4 swivel- 3in x 1-1/4in rubber casters. Capacity 1,000 lbs. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.