Water Level Control High and Low Alarm

  • Mfr # WLC5000-220VAC

  • Zoro # G3227296


product price:  $1,315.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
220V AC 50/60Hz
Relays
30 Amps at 250V AC
Switch Type
(3)SPST
Sensor Dia. (In.)
3 in
Includes
Installation Instructions, Mounting Brackets and U Bolts, Sensor Wire, Stainless Steel Sensor Assembly, Waterline Controller in NEMA 4x Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLC5000-220VAC
Zoro #
G3227296
UPC #
-
Country of Origin
United States

Dimensions

Sensor Dia. (In.)
3 in
Enclosure Height (In.)
8 3/4 in
Enclosure Width (In.)
10 1/2 in
Max. Circuit Length (Ft.)
50 ft
Sensor Length (In.)
20 in
Enclosure Depth (In.)
6 in
Sensor Cord Length (Ft.)
50 ft
Fill Start Probe Length
15 1/2 in
Sensor Head Diameter
3 in
High Alarm Probe Length
10 3/8 in
Housing Height
9 1/2 in
Housing Width
10 1/2 in
Process Connection Size
1 in
Low Alarm Probe Length
17 in
Housing Depth
5 in
Reference Probe Length
17 in
Fill Stop Probe Length
14 in

Details

Input Voltage
220V AC 50/60Hz
Relays
30 Amps at 250V AC
Switch Type
(3)SPST
Includes
Installation Instructions, Mounting Brackets and U Bolts, Sensor Wire, Stainless Steel Sensor Assembly, Waterline Controller in NEMA 4x Box
Item
Water Level Control
Enclosure Type
NEMA 4X
Enclosure Color
Gray
Special Information
The WLC Series is perfect in any application where water level management is important such as cooling tower basins and water holding tanks for cooling towers. It uses a microprocessor that monitors all probes for correct operation and then provides the corresponding outputs to drive the power relays, the Building Automation System and a visual indication of the operational status. The Modular construction and a self-test feature insure user-friendly operation. By using a very low voltage and current, WLC Series sensors never foul or degrade
Application
Cooling Towers, Water Water Tanks, Storm Water tanks, Sewage Water Systems, Well Water Holding tanks, Irrigation Lakes, Boilers, Water Storage Tanks
Operating Range
1 1/2, 3, and 6 in
Agency Compliance
ETL Listed
Number of Switches
3
Valve
Can Be Used With 1 in Npt And 110Vac Or Eqivalent Made By Asco Model 8221
Special Features
110Vac Solenoid Required ( Purchase Seperately) Rated For Outdoor Installation, Building Automation Dry Contracts, Can Be Integrated Into Building Automation System, Compensates For Wave Action, Easy To Read Led Display, Low Voltage Probe, Modular Construction, No High Voltage In The Wet Area Of The System, No Moving Parts, One-Step Internal Testing System For The Electronics, Seperate Relay For Each Set Point, Stainless Steel Probes
Type
Universal
Sensors Included
Fill Height With High and Low Level Alarm
Control Type
Electronic With Microprocessor For Site Automation or Integration
Sensor Placement
On The Environment Wall or In A Static Pipe
Voltage
220V AC
Standards
C-ETL-US
Dry Contact Switch Action
Normally Open
Number of Dry Contacts
4
Low Alarm Probe Color
Brown
Process Connection Type
NPT
Feed Choices
Fixed Feed
NEMA Rating
4X
Operating Temperature - Maximum
200 Degrees F
Number of Indicator Lights
4
High Alarm Probe Color
Green
Mounting Style
Mounting Assembly
Sensor Material
PVC
Dry Contact Relay Contact Form
SPST
Lockable
Lockable
Fill Stop Probe Color
Red
Power Relay Current Rating
30 A
Housing Material
Polycarbonate
Number of Relays
3
Included Flood Protection Lockout
Flood Protection Lockout Not Included
Power Relay Switch Action
Normally Closed, Normally Open
Fill Start Probe Color
White
Probes Included
Fill Start, Fill Stop, High Alarm, Low Alarm, Reference
Reference Probe Color
Black
Outlet Pressure - Maximum
30 psi
Dry Contact Current Rating
0.5 A
Power Relay Contact Form
DPDT
Functions
Fill, High Alarm, Low Alarm

Description

Water Level Control, Application Cooling Towers, Water Water Tanks, Storm Water tanks, Sewage Water Systems, Well Water Holding tanks, Irrigation Lakes, Boilers, Water Storage Tanks, Dry Contact Current Rating 0.5 A, Dry Contact Relay Contact Form SPST, Dry Contact Switch Action Normally Open, Electrical Lead Length Not Applicable, Feed Choices Fixed Feed, Fill Start Probe Color White, Fill Start Probe Length 15 1/2 in, Fill Stop Probe Color Red, Fill Stop Probe Length 14 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.