MAX STND Scissor Lift Table, 36inW x 72inL x 43in Max. H, 4,000lb Cap, Foot Controls, 115V, 1 Phase

  • Mfr # BM-MS-4K-43R-3672-F-1P-115V

  • Zoro # G322735984


product price:  $6,726.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Lift Table Item
MAX STND Scissor Lift Table with Foot Controls
Mobile/Stationary
Stationary
Lift Control
Foot Controls
Load Capacity
4,000 lbs
Lifting Height Max.
43 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BM-MS-4K-43R-3672-F-1P-115V
Zoro #
G322735984
UPC #
-
Country of Origin
United States

Dimensions

Lifting Height Max.
43 in
Platform Length
72 in
Platform Width
36 in

Details

Lift Table Item
MAX STND Scissor Lift Table with Foot Controls
Mobile/Stationary
Stationary
Lift Control
Foot Controls
Load Capacity
4,000 lbs
Phase
1 Phase
Voltage
115V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.