
Red Resin 3 x 21 in. Sanding Belt, 80 Grit, Medium, 2PK
Mfr # 3146
Zoro # G322807742
product price:Â $4.85
/pk 2, $2.43/ea
Sold in multiples of 50 for $242.50
Key Features
Width
3 in
Length
21 in
Grit
80
Grade
Medium
For Use With
Belt sander
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3146
Zoro #
G322807742
UPC #
082354031466
Country of Origin
China
Dimensions
Width
3 in
Length
21 in
Details
Item
Sanding Belt
Grit
80
Grade
Medium
For Use With
Belt sander
Description
Built to withstand heat & humidity for longer product life and sustained performance. Gator sanding belts are made with a durable cloth backing that resists tearing and delivers a consistent finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.