
CeraMax Platinum 3 x 21 in. Sanding Belt, 80 Grit, Medium
Mfr # 7093
Zoro # G322807827
product price: $6.79
/ea
Sold in multiples of 10 for $67.90
Key Features
Width
3 in
Length
21 in
Grit
80
Grade
Medium
For Use With
Belt sander
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7093
Zoro #
G322807827
UPC #
082354070939
Country of Origin
Korea, Republic of
Dimensions
Width
3 in
Length
21 in
Details
Item
Sanding Belt
Grit
80
Grade
Medium
For Use With
Belt sander
Description
Gator CeraMax sanding belt is engineered to fit today’s most popular portable belt sanders. Featuring a durable bonding system that resists heat and humidity, along with a bi-directional flush joint for smooth operation, these belts deliver long-lasting performance. Built with a strong cloth backing to prevent tearing, they provide a consistent finish for all your sanding projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.