This item is Discontinued.

Current LED 4W, CA11, Cand, E12, Bent Tip, Cl LED4DCACCF/824

LED 4W, CA11, Cand, E12, Bent Tip, Cl (Discontinued)

  • Mfr # LED4DCACCF/824
  • Zoro # G3228887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED4DCACCF/824
Zoro #
G3228887
UPC #
043168755535
Country of Origin
Unknown

Details

Type
Mini & Candle
Item
LED 4W ,CA11,Cand,E12,Bent Tip,Cl
Wattage Equivalency
3800W HAL

Description

LED 4W,CA11,Cand,E12,Bent Tip,Cl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.