This item is Discontinued.

Smc Plug-In Reducer, 5/32 x 3/16 In, Tube KQ2R03-05

Plug-In Reducer, 5/32 x 3/16 In, Tube (Discontinued)

  • Mfr # KQ2R03-05
  • Zoro # G3229143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2R03-05
Zoro #
G3229143
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
5/32 in x 3/16 in

Details

Max. Pressure
145 psi
Temp. Range
23 Degrees to 140 Degrees F
Color
White
Item
Plug-In Reducer

Description

Plug-In Reducer, Color White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.