This item is Discontinued.

Dayton Refrigerator/Freezer, White, 2.4 Cu-Ft 5NTW9

Refrigerator/Freezer, White, 2.4 Cu-Ft (Discontinued)

  • Mfr # 5NTW9
  • Zoro # G3229466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5NTW9
Zoro #
G3229466
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
20-5/64"
Overall Height
24-51/64"
Cord Length
6 ft
Overall Width
17-33/64"

Details

Refrigerator Style
Compact
Color
White
Number of Doors
1
Voltage
115V
Features
Door Has Can-shelf with bottle rack
Energy Star Compliant
Yes
Refrigerator Temperature Range (C)
0 Degrees to 10 Degrees
Defrost
Manual
Door Hinge
Reversible
Plug Type
5-15P
Refrigerator Capacity
2.4 cu. ft.
Includes
2 Wire Shelves, Separate Chiller Compartment
Refrigerator Temperature Range (F)
32 Degrees to 50 Degrees
Total Capacity
2.4 cu. ft.
Item
Refrigerator and Freezer
Control Type
Dial Thermostat
Amps
1.3

Description

Refrigerator and Freezer, Refrigerator Style Compact, Total Capacity 2.4 cu ft, Refrigerator Capacity 2.4 cu ft, Overall Height 24 51/64 in, Overall Width 17 33/64 in, Overall Depth 20 5/64 in, Color White, Energy Star Compliant Yes, Defrost Manual, Number of Doors 1, Control Type Dial Thermostat, Cord Length 6 ft, Door Hinge Reversible, Features Door Has Can-shelf with bottle rack, Includes 2 Wire Shelves, Separate Chiller Compartment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.