Avery Index Maker Clear Label Dividers 11417, 8-Tab Set, White
Mfr # 7278211417
Zoro # G3229606
product price:Â $5.69
/ea
Sold in multiples of 24 for $136.56
Key Features
Features
Easy to Apply Labels, Reinforced Tabs and Binding Edges, 3-Hole Punched
Type
Print-On Tab
Material
Paper
Divider Color
Clear
Tab Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7278211417
Zoro #
G3229606
UPC #
072782114176
Country of Origin
Mexico
Dimensions
Width
8 1/2 in
Height
11 in
Thickness
0.007 mil
Overall Height
11 in
Overall Width
8 1/2 in
Details
Item
Index Tabs
Features
Easy to Apply Labels, Reinforced Tabs and Binding Edges, 3-Hole Punched
Type
Print-On Tab
Material
Paper
Divider Color
Clear
Tab Color
White
Color
White
Index Tab Color
White
Index Tabs - Item
Binder Divider
Language
English
Tab Cuts Visible
8
For Use With
Laser/InkJet Printers
Number of Tabs
8
Tab Type
Print-On Labels
Description
Binder Divider, Index Tab Type Print-On Labels, Tab Message Blank, Index Tab Color White, Divider Color Clear, Number of Tabs 8, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 8, Thickness 0.007 mil, Material Paper, For Use With Laser/InkJet Printers, Index Tabs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.