Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Plain Finish
Mfr # TRI2031LHX6-025P
Zoro # G3229633
CAD Available
product price:Â $9.49
/eaKey Features
CAD Drawing
Thread Coverage
Fully
Overall Length
6 ft
Material
Steel
Thread Fit
1A
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TRI2031LHX6-025P
Zoro #
G3229633
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Overall Length
6 ft
Length
6 ft
Details
CAD Available
Yes
Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Thread Fit
1A
Thread Type
Coarse
Tensile Strength
65,000 psi
Minimum Yield Strength
57,000 psi
System of Measurement
Inch
Thread Direction
Left Hand
Finish
Black Oxide
Threaded Rod Finish
Plain
Yield Strength
57,000 psi
Rockwell Hardness
B100 Max
Temp. Range
Not Rated
Number of Nuts Included
0
Includes Nuts
No
Threaded Rod Thread Type
UNC
Threaded Rod Material
Steel
Thread Class
1A
Manufacturer Location
Globally Sourced
Description
Fully Threaded Rod, Material Steel, Finish Black Oxide, Thread Size 5/16 In.-18, Overall Length 6 ft, Tensile Strength 65,000 psi, System of Measurement Inch, Thread Direction Left Hand, Includes Nuts No, Manufacturer Location Globally Sourced, Minimum Yield Strength 57,000 psi, Number of Nuts Included 0, Rockwell Hardness B100 Max
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.