1.5 gpm Outlet, 55/64 in - 27 Thread Size, Chrome, Brass
Mfr # 52609
Zoro # G3230017
product price:Â $16.15
/eaKey Features
Thread Size Type
Female
Thread Size
55/64 in - 27
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Fits Brand
Moen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52609
Zoro #
G3230017
UPC #
026508026502
Country of Origin
Germany
Dimensions
Thread Size Type
Female
Thread Size
55/64 in - 27
Connection Size
55/64"-27
Details
Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Fits Brand
Moen
Finish
Chrome
Material
Brass
Stream
Laminar
For Use With
Moen Faucets
Flow Rate (GPM)
1.5
Type
Female
Material of Construction
Brass
ADA Compliant
No
Flow Rate - Maximum
1.5 gpm
Vandal Resistance
Vandal-Resistant
Flow Type
Laminar
Product Type
Outlet
Connection Gender
Female
Description
Outlet, Thread Size Type Female, Thread Size 55/64 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Laminar, Chrome Finish
Restrictions
This item has been restricted from sale in the following states:
CO, ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.