Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Detector Guard, Steel, Surface Mount, 4 in W x 8 3/4 in H x 3 3/4 in D, White

  • Mfr # STI-9622

  • Zoro # G3231015


product price: $34.39
/ea

Key Features

For Use With
Motion Detectors
Color
White
Material
Steel
Depth
3 3/4 in
Height
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-9622
Zoro #
G3231015
UPC #
662950962205
Country of Origin
China

Dimensions

Depth
3 3/4 in
Height
8 3/4 in
Width
4 in
Overall Width
3 3/4 in
Overall Length
4 in
Overall Depth
8 3/4 in

Details

Item
Motion Detector Guard
For Use With
Motion Detectors
Color
White
Material
Steel
Mounting Style
Surface Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Indoor/Outdoor
Indoor, Outdoor
Features
Guard Helps Protect Against Vandalism and Damage
Mounting
Surface
Back
Open
Product Type
Motion Detector Guard
For Location
Indoor
Operating Temperature - Minimum
-40 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Maximum
250 Degrees F
Back Closure
Open
Wire Gauge
9 ga
Includes Alarm
No Alarm

Description

Motion Detector Guard, Open Back, Indoor, Outdoor, Color White, Material Steel, Mounting Surface, Width 4 in, Depth 3 3/4 in, Height 8 3/4 in, For Use With Motion Detectors, Operating Temp. -40 Degrees to 250 Degrees F, Features Guard Helps Protect Against Vandalism and Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.