SJTOW Extension Cord, 10 AWG 1 Outlet, L5-20R, Yellow, PVC, L5-20P, 100ft

  • Mfr # 4GAA4

  • Zoro # G3231733


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
L5-20P
Receptacle Configuration
L5-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4GAA4
Zoro #
G3231733
UPC #
190735597927
Country of Origin
Indonesia

Dimensions

Wire Size
10 AWG
Cord Length
100 ft
Nominal Outside Dia.
0.56 in

Details

Item
Extension Cord
Trade Designation
SJTOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
L5-20P
Receptacle Configuration
L5-20R
Jacket Material
PVC
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
10/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
20A
Standards
UL/CUL
Shape
Round
Temp. Range
-58 Degrees to 194 Degrees F
Watts
2500W
Temp. Rating
-58° to 194°F
Plug Style
Straight

Description

Lighted Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 10 AWG, Max. Amps 20 A, Voltage 125V AC, Plug Configuration NEMA L5-20P, Receptacle Configuration NEMA L5-20R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Yellow, Jacket Material PVC, Trade Designation SJTOW, Cord Shape Round, Temp. Rating -58 Degrees to 194 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 2,500 W, Nominal Outside Dia. 0.56 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.