Spray Head for Shrubs, 6 In. H

  • Mfr # 1804VANS

  • Zoro # G3232144


product price:  $9.35
/ea

Key Features

Connection
1/2" FNPT
Flow Rate
0.50 gpm
Pressure Range
15 to 70 psi
Pattern
Adjustable
Spacing
8 to 15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1804VANS
Zoro #
G3232144
UPC #
077985187903
Country of Origin
United States

Dimensions

Radius of Throw
8 to 15 ft
Height
6 in
Throw Radius
8 to 15 ft

Details

Connection
1/2" FNPT
Flow Rate
0.50 gpm
Pressure Range
15 to 70 psi
Pattern
Adjustable
Spacing
8 to 15 ft
Material of Construction
Plastic, Stainless Steel
Item
Spray Head for Shrubs
Pop-Up Clearance
4 in
Features
All Sprinkler Components Removable
Application
Backyards, Parks
Product Type
Pop-Up Spray Head

Description

Spray Head for Shrubs, Product Type Pop-Up Spray Head, Pattern Adjustable, Material of Construction Plastic, Stainless Steel, Flow Rate 0.50 gpm, Throw Radius 8 to 15 ft, Pressure Range 15 to 70 psi, Application Backyards, Parks, Features All Sprinkler Components Removable, Height 6 in, Pop-Up Clearance 4 in, Connection 1/2 In. FNPT, Spacing 8 to 15 ft

Restrictions

This item has been restricted from sale in the following states: CA, CO, DC, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.