Combination Padlock, Front, Black/Silver

  • Mfr # 1525EZRC

  • Zoro # G3232372


product price:  $11.25
/ea

Key Features

TSA Approved
No
Number of Dials
1
High Security
Yes
Dial Location
Front
Padlock Body Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1525EZRC
Zoro #
G3232372
UPC #
071649129469
Country of Origin
Mexico

Dimensions

Shackle Width
13/16 in
Shackle Height
3/4 in
Shackle Dia.
9/32 in
Body Height
3/4 in
Body Thickness
3/4 in
Body Width
1 7/8 in
Shackle Diameter
9/32 in
Body Diameter
1 7/8 in

Details

TSA Approved
No
Number of Dials
1
High Security
Yes
Dial Location
Front
Padlock Body Shape
Round
Key Type
Combination
Weather Resistant
No
Shackle Material
Hardened Steel
Opens with Key No.
Mfr. No. V660
Key Control
Yes
Body Material
Stainless Steel
For Use With
Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Item
Combination Padlock
Number of Bumpers
0
Control Key Registration Required
Yes
Security Level
General Security
Lock Body Material
Stainless Steel
Dial Color
Black
Shackle Type
Standard Shackle
Horizontal Shackle Clearance
13/16 in
Lock Body Color
Silver
Combination Style
Dial
Combination Type
Single Preset
Lock Body Shape
Round
Control Key Included
No
Number of Locks in Pack
1
Includes Lock Cover
No
Combination Alike
Yes
Lock Body Finish
Chrome-Plated
Control Key Code
V660
Vertical Shackle Clearance
3/4 in
Compatible with Manufacturer Part Number
Mfr. No. 1525K-V660
Shackle Shape
Rounded
Number of Digits
Three Numbers
Features
Patented BlockGuard(R) Anti-Shim Technology
Environment
Indoor

Description

Combination Padlock, Body Height 3/4 in, Body Material Stainless Steel, Body Thickness 3/4 in, Body Width 1 7/8 in, Body Color Silver, Control Key Registration Required Yes, Dial Location Front, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control Yes, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Opens with Key No. Mfr. No. V660, Shackle Dia. 9/32 in, Shackle Height 3/4 in, Shackle Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.