Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Hole Saw Pilot Bit TACPD325

Hole Saw Pilot Bit (Discontinued)

  • Mfr # TACPD325
  • Zoro # G3232826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TACPD325
Zoro #
G3232826
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3 1/4 in
Shank Size
1/4"
Pilot Drill Size
1/4" dia. x 3-1/4" L

Details

Item
Pilot Drill Bit
Material
High Speed Steel
For Use With
Mfr. No. M24PD, M25PD
Shank Shape
Round w/1 Flat

Description

Pilot Drill Bit, Material High Speed Steel, Overall Length 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.