Replacement Lens

  • Mfr # 90202

  • Zoro # G3232966


product price:  $3.65
/ea

Key Features

Lens Shape - Vehicle Lighting
Oval
Lens Color - Vehicle Lighting
Red
Length - Vehicle Lighting
4 in
Width - Vehicle Lighting
3/4 in
Height - Vehicle Lighting
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90202
Zoro #
G3232966
UPC #
089373004433
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
4 in
Width - Vehicle Lighting
3/4 in
Height - Vehicle Lighting
2 in
Overall Height
4 in
Overall Length
4 in
Overall Depth
3/4 in

Details

Item
Replacement Lens
Lens Shape - Vehicle Lighting
Oval
Lens Color - Vehicle Lighting
Red
Material
Acrylic
For Use With
45932, 46712
Compatible Light Type
Tail Light
Lens Color
Red
Lens Shape
Oval
Lens Material
Acrylic
Compatible with Manufacturer Model Number
45932, 46712
Compatible Manufacturer Part Number
45932, 46712
Compatible Manufacturer Model Number
45932, 46712
For Use With Mfr. Model Number
45932, 46712
Compatible with Manufacturer Model No.
45932, 46712
Compatible with Mfr. Model No.
45932, 46712
For Use with Mfr Model Number
45932, 46712
Compatible Pump Manufacturer Part Number
45932, 46712
Compatible Mfr. Model Number
45932, 46712

Description

Replacement Lens, Overall Height 4 in, Overall Depth 3/4 in, Overall Length 4 in, Lens Material Acrylic, Lens Color Red, Overall Diameter Not Applicable, Lens Shape Oval, Compatible Light Type Tail Light, Compatible with Manufacturer Model Number 45932, 46712

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.