Pipe Plug, Mechanical, 3 In, Natural Rubber
Mfr # 269921
Zoro # G3234296
product price:Â $19.25
/eaKey Features
Material
Natural Rubber
Max. Diameter
3.2 in
Nominal Size
3 in
For Use In
Plugging Water Line Stub-Outs
Min. Dia.
2.73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
269921
Zoro #
G3234296
UPC #
675115269927
Country of Origin
Taiwan, Province of China
Dimensions
Max. Diameter
3.2 in
Nominal Size
3 in
Min. Dia.
2.73 in
For Pipe Size
3 in
For Minimum Pipe Inside Diameter
2.73 in
For Maximum Pipe Inside Diameter
3.2 in
Overall Height
3.12 in
Details
Material
Natural Rubber
For Use In
Plugging Water Line Stub-Outs
Max. Back Pressure
65 ft of Head
Type
Mechanical
Item
Pipe Plug
Features
Water Line Stub-Outs
Head Type
Hex Nut
Plug Seal Material
Natural Rubber
Maximum Back Pressure (Water)
65 ft of head
Maximum Back Pressure (Air)
28 psi
Test Plug Weight
1.5 lb
Plate Material
Galvanized Steel
Included Water Fill Port/Hose
Not Included
Plug Seal Location
Inside Pipe
Series
Kwik 'n Sure
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 3.2 in, For Minimum Pipe Inside Diameter 2.73 in, For Pipe Size 3 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 28 psi, Maximum Back Pressure (Water) 65 ft of head, Overall Height 3.12 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Steel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.