Carburetor Cleaner, 16 oz, Aerosol Can

  • Mfr # 05381

  • Zoro # G3234800


product price:  $9.29
/ea
Sold in multiples of 12 for $111.48

Key Features

Flash Point
Less Than 0 Degrees F
Flammable/Non Flammable
Flammable
Application
Automatic Chokes, Carburetor Components, Crankcase Breather Element, Exhaust Gas Recycling Valve (EGR), Heat Risers, Intake Parts, Positive Crankcase Ventilating System Including PCV Valve
Freezing Point (F)
-196 Degrees F
Boiling Point
133 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05381
Zoro #
G3234800
UPC #
078254053813
Country of Origin
United States

Dimensions

Cleaner Container Size
20 oz
Size
20 oz.
Container Size
20 oz

Details

Flash Point
Less Than 0 Degrees F
Flammable/Non Flammable
Flammable
Application
Automatic Chokes, Carburetor Components, Crankcase Breather Element, Exhaust Gas Recycling Valve (EGR), Heat Risers, Intake Parts, Positive Crankcase Ventilating System Including PCV Valve
Freezing Point (F)
-196 Degrees F
Boiling Point
133 Degrees F
Chlorinated/Non Chlorinated
Non-Chlorinated
Automotive Cleaner Item
Carburetor Cleaner
Color
Clear
Container Type
Aerosol Spray Can
Specific Gravity
0.84
Cleaner Container Type
Aerosol Can
Sub-Category
Carburetor and Fuel System Cleaners
Freezing Point
-196 Degrees F
Item
Carburetor Cleaner
Net Weight
16 oz
Boiling Point (F)
133 Degrees F
Standards
RoHS Compliant, SCAQMD Compliant
Green Environmental Attribute
Meets SCAQMD Requirements
Base Type
Solvent
Cleaner Type
Carburetor Cleaner
VOC Content Weight Percentage
9.2 %
Product Form
Aerosol
Series
Clean-R-Carb
VOC Content Weight
0.65 lb/gal
Flammability
Flammable

Description

Carburetor Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 20 oz, Net Weight 16 oz, Product Form Aerosol, Boiling Point 133 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards RoHS Compliant, SCAQMD Compliant, VOC Content Weight 0.65 lb/gal, VOC Content Weight Percentage 9.2 Percent, Cleaner Application Equipment and Machinery, Facility Maintenance, Automotive Vehicles, Parts Washing, Cleaner Type Carburetor Cleaner, Color Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.