Wheeled Fire Extinguisher, 125 lb Capacity, Class ABC , UL Rating30A:240B:C , Monoammonium Phosphate

  • Mfr # 30110

  • Zoro # G3235248


product price:  $4,415.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Material
Steel
Extinguisher Capacity
125 lb
Extinguisher Class
ABC
UL Rating
30A:240B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30110
Zoro #
G3235248
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
4 in
Hose Length
50 ft
Cart Width
26 in
Cart Depth
38 in
Cart Height
51 in
Cylinder Height
51 in
Wheel Diameter
16 in
Cylinder Diameter
14 in
Hose Diameter
3/4 in

Details

Item
Wheeled Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
125 lb
Extinguisher Class
ABC
UL Rating
30A:240B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
Monoammonium Phosphate
Standards
UL Listed
Maximum Discharge Distance
40 ft
Discharge Time
47 sec
For Fire Type
Common Combustibles, Electrical Equipment, Liquids
Wheel Type
Semi Pneumatic
Pressure Type
Stored
Features
Designed for One-Man Operation, Tow Loops Can Be Added for Vehicle Transport Capability, Transportable Through Doorways and Over Rough Terrain
Wheel Material
Rubber
Maximum Operating Temperature
120 Degrees F
For Environment
Harsh Environments
Fill Type
Charged and Filled
Cart Material
Steel
Charging
Rechargeable
Market
Commercial, Industrial
Application
Chemical Plants, Construction Sites, Loading Facilities, Offshore Rigs, Refineries, Ship Docks, Storage
Cylinder Finish
Epoxy Powder Coated
Maximum Operating Pressure
240 psi
Minimum Operating Temperature
-65 Degrees F
Cylinder Color
Red
For Location
Indoor/Outdoor

Description

Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Red, Cylinder Diameter 14 in, Cylinder Height 51 in, Cylinder Material Steel, Discharge Time 47 sec, Extinguisher Capacity 125 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Designed for One-Man Operation, Tow Loops Can Be Added for Vehicle Transport Capability, Transportable Through Doorways and Over Rough Terrain

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.