3" Flat Sash Soft, Polyester Bristle, Paint Brush, Plastic Handle
Mfr # 1XRH6
Zoro # G3235391
product price:Â $2.79
/eaKey Features
Brush Style
Flat Sash
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Plastic
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XRH6
Zoro #
G3235391
UPC #
190735419212
Country of Origin
China
Dimensions
Brush Size
3"
Brush Thickness
11/16 in
Brush Length
3 3/16 in
Bristle Length
3 3/16 in
Overall Length
10 in
Overall Width
3 in
Bristle Width
3 in
Bristle Thickness
11/16 in
Handle Length
5 5/16 in
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 3 in, Bristle Thickness 11/16 in, Bristle Length 3 3/16 in, Bristle Stiffness Soft, Handle Type Flat, Basic Handle Material Plastic, For Paint or Coating Type Paints, Surface Material Concrete, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Rough, Smooth, Application Walls, Bristle Color Purple, Bristle Width 3 in, Brush Length 3 3/16 in, Ferrule Material Brass Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.