Acrylic Adhesive, DP820 Series, Cartridge, 12 PK, 1:1 Mix Ratio, 40 min. Functional Cure (Discontinued)
- Mfr # DP820
- Zoro # G3236541
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DP820
Zoro #
G3236541
UPC #
00021200893476
Country of Origin
Unknown
Dimensions
Size
1.69 oz
Details
Item
Acrylic Adhesive
Type
Medium Worklife
Application
Excellent Plastic Adhesion
For Use On
Metal, Plastic
Container Type
Cartridge
Functional Cure
40 min
Full Cure
48 hr
Mixing Ratio
1:1
Series
DP820
Shear Strength (PSI)
3100
Work Life
15 min
Epoxy Max. Temp
250 Degrees to 299 Degrees F
Epoxy Container
Dual-Cartridge
Epoxy Color
Off-White
Structural Adhesive Type
Acrylic Adhesive
Temp. Range (F)
-65 Degrees to 250 Degrees
Container Type - Adhesives
Dual-Cartridge
Description
Acrylic Adhesive, Container Type Cartridge, Package Quantity 12
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.