1 gpm Outlet, 55/64"-27 Thread Size, Polished Chrome, Metal
Mfr # M922997-0020A
Zoro # G3236676
product price:Â $14.89
/eaKey Features
Thread Size Type
Female
Thread Size
55/64"-27
Flow Rate
1 gpm
Flow Outlet Type
Laminar
Fits Brand
American Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M922997-0020A
Zoro #
G3236676
UPC #
012611455667
Country of Origin
United States
Dimensions
Thread Size Type
Female
Thread Size
55/64"-27
Connection Size
55/64"
Details
Item
Outlet
Flow Rate
1 gpm
Flow Outlet Type
Laminar
Fits Brand
American Standard
Finish
Polished Chrome
Material
Metal
Material of Construction
Metal
For Use With
Any Lavatory Faucet
Flow Rate (GPM)
1
Includes
Key
Type
Vandal-Resistant, Pressure-Compensating
Flow Type
Laminar
Product Type
Outlet
Flow Rate - Maximum
1 gpm
Vandal Resistance
Vandal-Resistant
Connection Gender
Female
Description
Outlet, Thread Size Type Female, Thread Size 55/64 in, Flow Rate 1 gpm, Flow Outlet Type Laminar, Chrome Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.