Fire Extinguisher, 20 lb Capacity, Class ABC , UL Rating4A:60B:C , Monoammonium Phosphate

  • Mfr # 12351

  • Zoro # G3237567


product price:  $496.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
20 lb
Extinguisher Class
ABC
UL Rating
4A:60B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12351
Zoro #
G3237567
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
8 in
Cylinder Height
21 1/4 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
20 lb
Extinguisher Class
ABC
UL Rating
4A:60B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
Monoammonium Phosphate
Standards
UL Listed
Maximum Discharge Distance
50 ft
Discharge Time
18 sec
For Fire Type
Electrical Equipment, Liquids, Gases
Mount Type
Bracket
Disposable
No
Handle Material
Stainless steel
Hose Included
Yes
Pressure Type
Stored
Includes
Hose, Mount Bracket
Maximum Operating Pressure
195 psi
Market
Industrial
Features
Multilingual Labels, High Flow Discharge
For Environment
Fuel Depots, Gas Stations, Industrial Gas Manufacturing, Marine Fueling Docks, Oil Rigs, Refineries, Tank Farms
Charging
Rechargeable
Included Mount Bracket
Wall Bracket
Cylinder Color
Red
Includes Mounting Hardware
Yes
Container Type
Cylinder
Fill Type
Charged and Filled
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 8 in, Cylinder Height 21 1/4 in, Cylinder Material Steel, Discharge Time 18 sec, Extinguisher Capacity 20 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Multilingual Labels, High Flow Discharge, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products