Fire Extinguisher, 20 lb Capacity, Class BC , UL Rating60B:C , Potassium Bicarbonate

  • Mfr # 12651

  • Zoro # G3237591


product price:  $517.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
20 lb
Extinguisher Class
BC
UL Rating
60B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12651
Zoro #
G3237591
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
21 1/2 in
Cylinder Diameter
7-1/2 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
20 lb
Extinguisher Class
BC
UL Rating
60B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Potassium Bicarbonate
Extinguishing Agent Type
Potassium Bicarbonate
Standards
UL Listed
Maximum Discharge Distance
50 ft
Discharge Time
13 sec
For Fire Type
Electrical Equipment, Liquids, Gases
Mount Type
Bracket
Handle Material
Stainless steel
Disposable
No
Hose Included
Yes
Pressure Type
Stored
Features
Multilingual Labels, High Flow Discharge
Maximum Operating Temperature
120 Degrees F
Includes Mounting Hardware
Yes
Cylinder Color
Red
Includes
Mount Bracket
Minimum Operating Temperature
-65 Degrees F
Container Type
Cylinder
For Environment
Fuel Depots, Gas Stations, Industrial Gas Manufacturing, Marine Fueling Docks, Oil Rigs, Refineries, Tank Farms
Market
Industrial
Cylinder Finish
Powder Coated
Included Mount Bracket
Wall Bracket
Maximum Operating Pressure
195 psi
Charging
Rechargeable
Fill Type
Charged and Filled
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 1/2 in, Cylinder Height 21 1/2 in, Cylinder Material Steel, Discharge Time 13 sec, Extinguisher Capacity 20 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features Multilingual Labels, High Flow Discharge, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.