Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-420-P-3/4
Zoro #
G3238229
UPC #
-
Country of Origin
Unknown
Dimensions
Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
3/4"
Details
Caster Load Rating Range
Light-Medium Duty
Load Rating
800 lb
Item
Caster Wheel
Resistant To
Water, Oil, Chemicals, Most Acids
Load Rating Range
300 to 999 lb
Description
Caster Wheel, 800 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.