This item is Discontinued.

Omron Photoelectric Sensor, 4 In, PNP E3F2-DS10B4-N

Photoelectric Sensor, 4 In, PNP (Discontinued)

  • Mfr # E3F2-DS10B4-N
  • Zoro # G3238322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3F2-DS10B4-N
Zoro #
G3238322
UPC #
-
Country of Origin
Unknown

Dimensions

Length
64.9mm
Diameter
18mm

Details

Item
Photoelectric Sensor
IP Rating
IP67
Circuit Type
PNP
Max. Load Current
100mA
Electrical Connection
2m Pre-Wired Cable
Response Time
2.5 msec
Max. Sensing Distance
4"
Power Requirement
10 to 30VDC
Light Source
Infrared LED
Features
Output Short Circuit Protection, Power Supply Reverse Polarity Protection
Operating Temp. Range
-25 Degrees to 55 Degrees C
Operation Mode
Selectable Light On/Dark On
Response Time (ms)
2.5
Sensing Method
Wide Beam Diffuse-Reflective
Body Material
Plastic
NEMA Rating
1, 2, 4
Shape
Tubular
Product Type
Photoelectric Sensor
NEMA Enclosure Rating
1, 2, 4
Emitted Sensor Light
Infrared

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.