Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Cleaner, Bottle, 1 gal, Mild, 4 PK

  • Mfr # BSI1021

  • Zoro # G3238361


product price: $98.19
/pk 4, $24.55/ea
Free Shipping & Returns

Key Features

Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Jug
Fragrance
Mild
Cleaner Container Size
1 gal
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSI1021
Zoro #
G3238361
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Size
1 gal.
Container Size
1 gal

Details

Item
Glass Cleaner
Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Jug
Fragrance
Mild
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
Alcohol
Color
Clear Blue
Container Type
Bottle
RTU Yield per Container
32 oz.
For Use On
Glass and Other Hard Surfaces
Cleaner Chemical Product Grouping
Glass Cleaners
Net Weight
8.8 lb.
Standards
Osha
Case Quantity
4
Contains
Ethylendiaminetetraacetic Acid Tetrasodium Salt, Isopropyl Alcohol, Propylene Glycol N-Butyl Ether, Trade Secret 1-4, Water, 2-Aminoethanol
Flash Point
91 Degrees F
pH Value
Alkaline
Product Series
No Series
pH Level
10.5
Surfaces for Use On
Appliance, Countertop, Door, Glass, Mirrors, Stainless Steel, Windows
Ammonia Free
Yes
Butyl Free
No

Description

Glass Cleaner, Ammonia Free Yes, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Standards California Proposition 65 Compliant, Butyl Free No, Color Clear Blue, Flash Point 91 Degrees F, Primary Chemical Alcohol, Product Series No Series, Properties Not Applicable, Recommended Dilution Ready to Use, Surfaces for Use On Appliance, Countertop, Door, Glass, Mirrors, Stainless Steel, Windows, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.