This item is Discontinued.

Movincool Intake Condenser Plenum, 10 In. Dia. 481769-0220

Intake Condenser Plenum, 10 In. Dia. (Discontinued)

  • Mfr # 481769-0220
  • Zoro # G3238663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481769-0220
Zoro #
G3238663
UPC #
-
Country of Origin
Japan

Dimensions

Duct Dia.
10"

Details

Item
Condenser Intake Air Plenum
Requires
Either Flexible or Galvanized 10 in Ducting

Description

Condenser Intake Air Plenum, Requires Either Flexible or Galvanized 10 in Ducting, Duct Dia. 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.