Stainless V Groove Whl 6X2 3/4 W/Del Slv (Discontinued)
- Mfr # W-620-SVZ-3/4
- Zoro # G3239875
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-620-SVZ-3/4
Zoro #
G3239875
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
6"
Wheel Width
2"
Details
Load Rating
600 lb.
Item
Hamilton Stainless Steel V-Groove Wheel 6IN Diameter x 2IN Face x 2 1/4IN Hub Length with 3/4IN Delrin Bearing
Load Rating Range
300 to 999 lb.
Resistant To
Water, Oil, Chemicals, Most Acids
Description
Hamilton Stainless Steel V-Groove Wheel 6IN Diameter x 2IN Face x 2 1/4IN Hub Length with 3/4IN Delrin Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.