Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Two Hole Lug Compress Conct, 350 kcmil 54872BE

Two Hole Lug Compress Conct, 350 kcmil (Discontinued)

  • Mfr # 54872BE
  • Zoro # G3240142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54872BE
Zoro #
G3240142
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
350 kcmil
Width
1.36"
Length
5.35"
Barrel Length
Long
Stud Size
1/2"
Length (Straight Wireway)
5.35 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Red
Plate Material
Tin
Item
Two-Hole Lug Compression Connector
Hole Center to Center
1.750"
Hole Center to End
0.500 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Die Code
71
Peep Hole
No
Tongue Style
Standard

Description

Two-Hole Lug Compression Connector, Color Code Red, Die Code 71, Hole Center to Center 1.750 in, Material Copper, Connector Type Straight Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.