Reflector, Stick-On, Red, Round, Dia 3 In

  • Mfr # 40052

  • Zoro # G3240964


product price:  $3.99
/ea

Key Features

Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Red
Length - Vehicle Lighting
3 in
Width - Vehicle Lighting
3 in
Height - Vehicle Lighting
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40052
Zoro #
G3240964
UPC #
089373284248
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
3 in
Width - Vehicle Lighting
3 in
Height - Vehicle Lighting
3 in
Diameter - Vehicle Lighting
3 in
Diameter
3"
Overall Width
3 in
Overall Length
3 in
Overall Diameter
3 in

Details

Item
Reflector
Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Red
Material
Acrylic
Mounting - Vehicle Lighting
Permanent
FMVSS - Vehicle Lighting
SAE Code A
Color
Red
Standards
FMVSS, SAE A
Shape
Round
Type
Stick-On
Mounting Style
Adhesive
Federal Motor Vehicle Safety Standards Met
SAE A
Reflector Material
Acrylic
Indoor or Outdoor Use
Outdoor
Reflector Color
Red
Mounting Hardware Included
Yes
Permanence
Permanent

Description

Reflector, Mounting Style Adhesive, Round, Red, Overall Width 3 in, Overall Length 3 in, Overall Diameter 3 in, Federal Motor Vehicle Safety Standards Met SAE A, Indoor or Outdoor Use Outdoor, Mounting Hardware Included Yes, Permanence Permanent, Reflector Material Acrylic, Standards FMVSS, SAE A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.