This item is Discontinued.

Honeywell Electric Actuator, 27 in.-lb., -22 to 149 MS8103A1030

Electric Actuator, 27 in.-lb., -22 to 149 (Discontinued)

  • Mfr # MS8103A1030
  • Zoro # G3243177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS8103A1030
Zoro #
G3243177
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6 81/54 in
Depth
3 5/32 in
Width
3 55/84 in

Details

Mounting Type
Direct Mount
Spring Return
Yes
Signal Type
On/Off
Torque
27 in-lb
Voltage
24V AC/DC
Includes
Mounting Bracket, Self-Centering Shaft Adapter
Switch Type
SPST
Stroke Deg.
95 +/-3
Motor Direction
CW or CCW
Shaft Type
Self-Centering Clamping
Item
Electric Actuator
Ambient Temp. Range
-22 Degrees to 149 Degrees F
For Use With
Any Quarter-Turn, Final Control Elements Requiring Spring Return Fail-Safe Operation
Timing
45 sec Nominal @ 60 Hz, 25 sec Spring Return
Power Consumption
6/3VA
Electrical Connections
Enclosed Screw Terminal Strip

Description

Electric Actuator, Signal Type On/Off, Spring Return Yes, Shaft Type Self-Centering Clamping, Mounting Type Direct Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.