
Quiet Reusable Corded Ear Plugs, Bell Shaped, NRR 26 dB, M, Orange, 100PK
Mfr # QD30
Zoro # G3243265
product price:Â $81.39
/pk 100, $0.81/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
26 dB
Earplug Color
Orange
Reusability
Reusable
Earplug Shape
Bell
Earplug Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QD30
Zoro #
G3243265
UPC #
033552005810
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Ear Plugs
Noise Reduction Rating
26 dB
Earplug Color
Orange
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Bell
Earplug Material
Vinyl
Pairs Per Package
100
Series
Quiet(R)
Insertion Method
Push-In
Cord Material - Hearing Protection
Vinyl
Noise Reduction Rating NRR
26 dB
Cord Color
Orange
Band Material - Hearing Protection
Vinyl
Includes
(100) Pair of Earplugs
Standards
ANSI S3.19-1974 Tested
Metal Detectable
No
Earplug Pair Pack Type
Plastic Case
Earplug Packaging
Bulk Box
Cord Material
Vinyl
Description
Ear Plugs, Noise Reduction Rating 26 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Vinyl, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Case, Band Color Orange, Series Quiet, Cord Material Vinyl, Band Material Vinyl, Cord Color Orange, Standards ANSI S3.19-1974 Tested, Pairs per Package 100, Earplug Color Orange, Metal Detectable No, Compatible Grainger Part Number Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.