1 in FNPT 316 Stainless Steel Threaded Union, Class 150, 300 psi Max Pressure

  • Mfr # 600U111N010

  • Zoro # G3243667


product price:  $19.79
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
600U111N010
Zoro #
G3243667
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Hex Size
52.5 mm
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 in
Overall Length
47.5 mm
Fitting Side B Outside Diameter
1 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Max. Steam Pressure
150 psi
Max. Pressure
300 psi
Standards
ASME B1.20.1
Specific Pipe Fitting Shape
Union
Fittings Sub-Category
Unions
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Type
NPT
Class
Class 150
Fitting Side A Gender
Female
Material Grade
316
Fitting Side B Gender
Female
Maximum Operating Pressure
300 psi
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
11
Low Lead Compliance Level
Compliant
Includes Seal
No
For Pipe Schedule
40
Fitting Side B Pipe Threading
11

Description

The ZORO SELECT - 600U111N010 is a stainless steel pipe union designed to join two 1-inch female NPT threaded pipe ends without rotating the connected pipes. Constructed from 316 stainless steel, this union is rated for Class 150 pressure. The fitting has a maximum operating pressure of 300 psi and is compliant with low-lead requirements for potable water systems. It has hex wrenching surface; overall length approximately 47.5 mm; hex wrench size 52.5 mm. Key Features:

  • Material: 316 Stainless Steel, corrosion-resistant alloy.
  • Connection Type: NPT female threads on both sides.
  • Nominal Pipe Size: 1 inch for both Side A and Side B.
  • Pressure Rating: Class 150 with a maximum operating pressure of 300 psi and maximum steam pressure of 150 psi.
  • Pipe Schedule Compatibility: Schedule 40.
  • Standards: Meets ANSI Standards B1.20.1 for threads and Class 150 pressure rating.
  • Includes no pre-applied thread sealant or additional sealing components.
  • Dimensions: Overall length approximately 47.5 mm; hex wrench size 52.5 mm.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.