This item is Discontinued.

Simpson Electric Digital Panel Meter, Frequency M235-0-0-82-0

Digital Panel Meter, Frequency (Discontinued)

  • Mfr # M235-0-0-82-0
  • Zoro # G3243764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M235-0-0-82-0
Zoro #
G3243764
UPC #
074591861766
Country of Origin
United States

Dimensions

Depth
2.36 in

Details

Item
Digital Panel Meter
Type
Frequency
Input Range
20-1999 Hz
Display Span
20-1999
Display Digits
3-1/2
Display
Red LED
Power Required
85-250V AC
Includes
Instructions
Fits
Standard 3/64 DIN Cutout
Style
Mini-Max
Mounting
Unique, Allows Stacking of Multiple Meters
Connector Type
Screw Terminal

Description

Digital Panel Meter, Frequency, Input Range 20-1999 Hz, Display Span 20-1999, Display Digits 3-1/2, Red LED Display, - Relays, True RMS -, - Excitation, Use With -, Fits Standard 3/64 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 85-250V AC, - Interface, Output -, - NEMA Rating, Depth 2.36 in, Mounting Unique, Allows Stacking of Multiple Meters, Style Mini-Max, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.