Zoro Homepage
This item is Discontinued.
Spence Steam Trap, Stainless Steel, 0 to 600 psi NTD600-N1E9S

Steam Trap, Stainless Steel, 0 to 600 psi (Discontinued)

  • Mfr # NTD600-N1E9S
  • Zoro # G3243852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTD600-N1E9S
Zoro #
G3243852
UPC #
-
Country of Origin
India

Dimensions

End to End Length
3 1/4 in

Details

Item
Steam Trap
(F)NPT Connections
1 in
Max. Operating PSI
600 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
2200
Body Material
Stainless Steel
Downstream PSI Range
0 to 600 psi
Pressure Air Vent
Self-Adjusting
Pipe Configuration
In Body, In Line
Includes
Integral Strainer
NPT Inlet
1 in
Application
Drains Steam Tracer And Main Lines And Process Applications With Higher Pressures And Outdoor Locations Subject To Freezing
Type
Thermodisc
NPT Outlet
1 in
NPT Port
1 in

Description

Steam Trap, Application Drains Steam Tracer And Main Lines And Process Applications With Higher Pressures And Outdoor Locations Subject To Freezing, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.