
2" Flat Sash Nylon Bristle, Paint Brush
Mfr # 144100320
Zoro # G3244749
product price: $19.15
/eaKey Features
Brush Style
Flat Sash
Basic Bristle Material
Synthetic
Bristle Material
Nylon
Brush Handle Style
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
144100320
Zoro #
G3244749
UPC #
716341010300
Country of Origin
United States
Dimensions
Brush Size
2"
Details
Item
Paint Brush
Brush Style
Flat Sash
Basic Bristle Material
Synthetic
Bristle Material
Nylon
Brush Handle Style
Round
Description
Purdy XL paintbrushes are great for all types of environments, both interior and exterior. These medium-stiff brushes are designed for latex and oil-based paints, primers and stains. Designed to be easily cleaned, the DuPont Tynex nylon and Orel polyester-blend bristles offer superior durability and abrasion resistance. The Purdy XL is our most verstile brush and handcrafted in the USA with global materials. Ideal for walls, ceilings and trim.
- • Our most versatile brush
- • Handcrafted in the USA with global materials
- • Medium-stiff bristles
- • Designed for latex and oil-based paints, primers and stains
- • DuPont Tynex nylon and Orel polyester-blend bristles
- • Lightweight and moisture-wicking alderwood handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.