This item is Discontinued.

Magnecraft Relay, 8Pin, DPDT, 16A, 12VDC 788XBXC1-12D

Relay, 8Pin, DPDT, 16A, 12VDC (Discontinued)

  • Mfr # 788XBXC1-12D
  • Zoro # G3245426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
788XBXC1-12D
Zoro #
G3245426
UPC #
606480281594
Country of Origin
Unknown

Dimensions

Body Width - Relay
1.37 in
Body Height - Relay
2.75 in
Body Depth - Relay
1.40 in

Details

Item
Flange Mount Relay
Coil Volts
12V DC
AC Contact Rating - Relay
16A @ 277V
DC Contact Rating - Relay
16A @ 28V
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Side Flange
Power Consumption - Relay
3.0W
Contact Material
Silver Alloy
HP @ 120V
1/3
Pins
8
Standards
UL Listed, CSA Certified, CE Marked
Status Indicator
Mechanical Flag
Contact Form
DPDT
HP @ 240V
1/2
Mounting
Side
Contact Rating
16A @ 277VAC/28VDC
Item - Relay
Flange Mount Relay
Features
12A Max. Switching Current, Clear or Full-Feature Cover Options, SPDT, DPDT and 3PDT Contact Configurations, Socket Mount Option, Gold-Flashed Contacts, Mechanical Flag Indicator
Response Time
20 msec
Weight
0.2

Description

Flange Mount Relay, Contact Form DPDT, Status Indicator Mechanical Flag, Contact Material Silver Alloy, Features 12A Max. Switching Current, Clear or Full-Feature Cover Options, SPDT, DPDT and 3PDT Contact Configurations, Socket Mount Option, Gold-Flashed Contacts, Mechanical Flag Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.