Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261133885
Zoro #
G3246092
UPC #
662611338851
Country of Origin
Unknown
Dimensions
Mounting Hole Size
7/8"
Disc Dia.
9-1/8"
Details
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Backing Weight
Y
Max. RPM
6600
Grade
Extra Coarse
Series
F226
Item
Fiber Disc
Color
Brown
Backing Material
Fiber
Vacuum Hole Design
Non-Vacuum
Grit
24
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 24, Series F226, Color Brown, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.