White UHMW Roll Stock 50 ft L x 1" W x 0.062" Thick

  • Mfr # 4CDH5

  • Zoro # G3247167


product price:  $64.89
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.062"
Plastic Width
1"
Plastic Length
50 ft
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4CDH5
Zoro #
G3247167
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.062"
Plastic Width
1"
Plastic Length
50 ft
Thickness
0.062 in
Length
50 ft
Width
1 in
Nominal Size
1 in W x 50 ft L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Material
UHMW Polyethylene
Tensile Strength (PSI)
3,300 psi
Standards
3-A Dairy, FDA, USDA
Backing Type
No Backing
Type
Virgin Food Contact Grade
Application
Wear-Strip
Elongation
400 %
Finish
Smooth
Tensile Strength
6,373 psi
Impact Strength
16.8 ft-lb/in
Plastic Hardness Rating
Medium
Impact Strength Rating
Excellent
Wear Factor
Excellent
Water Absorption Rating
Excellent
Plastic Hardness
65D
Minimum Temperature
-22 Degrees F
Temperature Range
-22 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
UV Resistant
No
Shape
Rectangle
Grade
Standard
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Friction Coefficient
0.16
Product Type
Plastic Roll
Shore Hardness
65 Shore D
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Fabrication
Extruded
Product Form
Roll
Metal Detectable
Not Metal Detectable

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 50 ft, Plastic Width 1 in, Plastic Thickness 0.062 in, White, Plastic Clarity Opaque, Tensile Strength 6,373 psi, Impact Strength 16.8 ft-lb/in, Friction Coefficient 0.16, Water Absorption Not Applicable, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density Not Applicable, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.