Round Duct Reducer, 12 in x 10 in Duct Dia, Galvanized Steel, 24 ga GA, 12 in W, 6" L, 6 in H

  • Mfr # GRR12P10PGA24

  • Zoro # G3247666


product price:  $32.85
/ea

Key Features

Duct Fitting Duct Size
12" x 10"
Width
12 in
For Use With
Greenseam Duct system
Gauge
24 ga
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRR12P10PGA24
Zoro #
G3247666
UPC #
747548275148
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
12" x 10"
Width
12 in
Height
6 in
Inlet Diameter
12 in
Length
6"
Outlet Diameter
10 in
Duct Fitting Diameter
12 in x 10 in
Duct Fitting Length
6 in
Overall Height
6 in
Overall Length
6 in
Overall Width
12 in
Material Thickness
24 ga
Inside Diameter
12 in
For Nominal Duct Diameter
12 in

Details

For Use With
Greenseam Duct system
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Duct Reducer
Damper Shape
Round
Standards
ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section
Duct Fitting Material
Galvanized Steel
Special Features
Pre-Sealed
Duct Fitting Item
Reducer
Material
Galvanized Steel
Series
Reducers
Type
Reducer
Color
Silver
Finish
Galvanized
End Type
Plain
Compatible with Brand
Greenseam
Shape
Straight
Connection Type
Press Fit
Maximum Temperature Rating
212 Degrees F
Maximum Pressure Rating
3 in wc
Compatible with Series
LEED(R)
Minimum Pressure Rating
3 in wc
Product Type
Reducer
Weight
35.5 lb

Description

Duct Reducer, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Inside Diameter 12 in, Overall Length 6 in, Product Type Reducer, Weight 35.5 lb, Material Thickness 24 ga, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, Material Steel, Seal Material Not Applicable, Standards ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section, Shape Straight, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Outlet Diameter 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.