Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Gray

  • Mfr # 2MJV4

  • Zoro # G3248201


product price:  $13.49
/ea

Key Features

Sling Type
Type 3
Sling Material
Polyester
Number of Plies
1
Overall Width
1 in
Vertical Hitch Capacity
1,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2MJV4
Zoro #
G3248201
UPC #
190735225974
Country of Origin
Multiple

Dimensions

Sling Length
6 ft
Overall Width
1 in
Eye Length
8 1/2 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
1,600 lb
Choker Hitch Capacity
1,280 lb
Number of Legs
1
Color
Gray
Basket Hitch Capacity
3,000 lb
End Type
Flat Eye
Wear Resistant Cover
None
Web Grade
Heavy-Duty
Temp. Range
-50 Degrees to 200 Degrees F
Yarn Coating
Latex
Standards
ASME B30.9, OSHA
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Resistance Properties
Corrosion-Resistant, Oil-Resistant, UV-Resistant
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-50 Degrees F

Description

Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 6 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,280 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Color Silver, Standards ASME B30.9, OSHA, Hitch Type Basket, Choker, Vertical, End Type Flat Eye, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.