Urinal, Siphon Jet, Wall Mount, 0.5 GPF (Discontinued)
- Mfr # 6550005.020
- Zoro # G3248411
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6550005.020
Zoro #
G3248411
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
14
Height (In.)
21-1/2
Depth (In.)
14
Details
Gallons per Flush
0.5
Standards
ADA ANSI A117.1, ASME A112.19.2
Mounting Style
Wall
Type
Siphon Jet
Includes
Spud, (1) Wall Hangers, and Outlet Connection
Material of Construction
Vitreous China
Connection (In.)
3/4 x 2
Item
Urinal
Color/Finish
White
Description
Urinal, Siphon Jet, Wall Mounting Style, Connection (In.) 3/4 x 2, Material of Construction Vitreous China, Color/Finish White, Height (In.) 21-1/2, Width (In.) 14, Depth (In.) 14, 0.5 Gallons per Flush, Standards ADA ANSI A117.1, ASME A112.19.2, Includes Spud, (1) Wall Hangers, and Outlet Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.