GE LIGHTING 20W, T6 1/2 Incandescent Light Bulb

  • Mfr # 20T61/2DC/F

  • Zoro # G3248725


product price:  $3.39
/ea

Key Features

Voltage
120V AC
Watts
20 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Light Appearance
2700 to 2999K, Soft White
Bulb Shape
T6-1/2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20T61/2DC/F
Zoro #
G3248725
UPC #
043168342414
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-9/16"
Light Bulb Dia.
13/16"
Max Overall Bulb Length
5-9/16"
Bulb Dia.
7/8 in
Overall Length
5 9/16 in

Details

Item
Incandescent Bulb
Voltage
120V AC
Watts
20 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Light Appearance
2700 to 2999K, Soft White
Bulb Shape
T6-1/2
Lighting Technology
Incandescent
Bulb Housing
Glass/Metal
Color Temperature
2700K
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
90 lm
Rated Life
5,000 hr
Light Technology
Incandescent
Rough Service
No
Bulb Primary Application
Display Lights
Shatter-Resistant
No
Bulb Technology
Incandescent
Three-Way
No
Bulb Type
Miniature
Bulb Designation
20T6 1/2DC/F
Standards
Meets 2012 Lighting Legislation Energy Standards
Average Bulb Life
5000 hr.
Bulb Finish
Frosted
Overall Bulb Base Type
Double Contact Bayonet
Overall Bulb Shape
T
Trade Number
20T6 1/2
Wattage Equivalency
20W INC
Color Tuning
No
Color Rendering Index
100
Light Color
White

Description

Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass/Metal, Bulb Shape T6-1/2, Bulb Finish Frosted, Color Rendering Index 100, Color Temperature 2700K, Lumens 90 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 20T6 1/2, Voltage 120V AC, Watts 20 W, Bulb Beam Angle Not Applicable, Rated Life 5,000 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Overall Length 5 9/16 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.