Shop ILC
See all product information
Create Account
Replacement for CEC Industries 10s6/250v replacement light bulb lamp, 2PK
Mfr # 10S6/250V CEC INDUSTRIES
Zoro # G410168076
product price:Â
$
38.79
/pk of 2, $19.40/ea
Key Features
Voltage
250 V
Bulb Shape
S6
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Watts
10 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10S6/250V CEC INDUSTRIES
- Zoro #
- G410168076
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 250 V
- Bulb Shape
- S6
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts
- 10 W
Description
Replacement for CEC Industries 10s6/250v replacement light bulb lamp 2 Pack